Zoro Homepage

OE Replacement 14 Millimeter X 15 Thread Size 60 Degree Conical Dome Top

  • Mfr # 611-008.1

  • Zoro # G307041239


product price: $9.79
/ea

Key Features

Seat Style
Conical Seat - 60 deg
Packaging Type
Bag
Thread Diameter
M14
Grade Type
Standard Replacement
Hex Size
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-008.1
Zoro #
G307041239
UPC #
885484940185
Country of Origin
China

Dimensions

Thread Diameter
M14
Hex Size
21 mm
Thread Size
M14-1.50
Overall Length
44.5 mm
Width
31 mm
Depth
41 mm

Details

Seat Style
Conical Seat - 60 deg
Packaging Type
Bag
Grade Type
Standard Replacement
Thread Type
Fine
Color
Gray
Thread Direction
Clockwise (Right)
SAE or Metric
Metric
Wheel Nut Style
Dometop Capped Nut
Material
Carbon Steel
Includes
1 Wheel Lug Nut
Thread Pitch
1.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.