Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Replacement 1475 Segment 1 Length 1813 Segment 1 Overall Length Single Hose

  • Mfr # H380556

  • Zoro # G606990764


product price: $30.19
/ea

Key Features

Hose Material
EPDM Rubber
End 2 Fitting Inside Diameter
3/8 in-24
Outer Sleeve Material
PVC
Color
Noir
Includes
Gaskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H380556
Zoro #
G606990764
UPC #
82702365229
Country of Origin
China

Dimensions

End 2 Fitting Inside Diameter
3/8 in-24
Overall Length
18.13 in
End 1 Thread Size
0.38 in
Axis 1 Length
14.75 in

Details

Hose Material
EPDM Rubber
Outer Sleeve Material
PVC
Color
Noir
Item
Flexible Hose
Includes
Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.