
OE Replacement 18 Threads Per
Mfr # 785-072D
Zoro # G607052447
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Thread Size
0.67 in
Color
Brass
Material
Brass
Thread Type
Coarse
Thread Location
Outside
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
785-072D
Zoro #
G607052447
UPC #
885484907195
Country of Origin
India
Dimensions
Thread Size
0.67 in
Depth
3/4 in
Head Tool Size
0.44 in
Details
Color
Brass
Material
Brass
Thread Type
Coarse
Thread Location
Outside
Grade
Standard
Threads Per Inch
18
Head Drive Type
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.