
OE Replacement 1912 Length Single Hose
Mfr # H620608
Zoro # G106990752
product price: $23.95
/eaKey Features
Axis 1 Length
15.25 in
End 2 Fitting Inside Diameter
3/8 in-24
Outer Sleeve Material
PVC
Overall Length
19.5 in
End 1 Thread Size
0.38 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H620608
Zoro #
G106990752
UPC #
82702661550
Country of Origin
China
Dimensions
Axis 1 Length
15.25 in
End 2 Fitting Inside Diameter
3/8 in-24
Overall Length
19.5 in
End 1 Thread Size
0.38 in
Details
Outer Sleeve Material
PVC
Hose Material
EPDM Rubber
Includes
Gaskets
Color
Black
Item
Brake Hose
End 2 Fitting Material
Treated Steel
Describe Type
Flexible Hose
DOT Approved
Yes
Jacket Included
Yes
End 2 Fitting Type
Female
End 1 Fitting Type
Banjo
End 1 Fitting Material
Treated Steel
Gasket Or Seal Included
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.