Zoro Homepage

OE Replacement 20 Length Single Hose

  • Mfr # H620607

  • Zoro # G506990772


product price: $23.95
/ea

Key Features

End 1 Thread Size
0.38 in
Hose Material
EPDM Rubber
End 2 Fitting Inside Diameter
3/8 in-24
Axis 1 Length
15.25 in
Outer Sleeve Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620607
Zoro #
G506990772
UPC #
82702661543
Country of Origin
China

Dimensions

End 1 Thread Size
0.38 in
End 2 Fitting Inside Diameter
3/8 in-24
Axis 1 Length
15.25 in
Overall Length
20 in

Details

Hose Material
EPDM Rubber
Item
Brake Hose
Outer Sleeve Material
Rubber
Color
Black
Includes
Gaskets
DOT Approved
Yes
End 2 Fitting Material
Treated Steel
End 1 Fitting Material
Treated Steel
Gasket Or Seal Included
Yes
Jacket Included
Yes
Describe Type
Flexible Hose
End 2 Fitting Type
Female
End 1 Fitting Type
Banjo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.