
OE Replacement 20 Threads Per
Mfr # 785-071D
Zoro # G407052470
product price: $3.75
/eaSold in multiples of 2 for $7.50
Key Features
Material
Brass
Thread Size
0.54 in
Color
Brass
Thread Location
Outside
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
785-071D
Zoro #
G407052470
UPC #
885484918573
Country of Origin
India
Dimensions
Thread Size
0.54 in
Head Tool Size
0.35 in
Depth
0.4 in
Details
Material
Brass
Color
Brass
Thread Location
Outside
Grade
Standard
Threads Per Inch
20
Thread Type
Coarse
Head Drive Type
Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.