
OE Replacement 2012 Primary Segment Length 2144 Total Length
Mfr # H621957
Zoro # G406990599
product price: $28.79
/eaKey Features
End 2 Fitting Inside Diameter
M10 X 1.0
Includes
Gaskets
Hose Material
EPDM Rubber
End 2 Thread Size
M10 X 1.0
Axis 1 Length
20.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H621957
Zoro #
G406990599
UPC #
885484224544
Country of Origin
China
Dimensions
End 2 Fitting Inside Diameter
M10 X 1.0
End 2 Thread Size
M10 X 1.0
Axis 1 Length
20.5 in
Overall Length
21.43 in
End 1 Thread Size
10 mm
Details
Includes
Gaskets
Hose Material
EPDM Rubber
Item
Brake Hose
Outer Sleeve Material
Rubber
Color
Black
Describe Type
Flexible Hose
DOT Approved
Yes
Gasket Or Seal Included
Yes
End 2 Fitting Type
Female
End 1 Fitting Type
Banjo
End 2 Fitting Material
Treated Steel
End 2 Flare Type
Inverted
End 1 Fitting Material
Treated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.