
OE Replacement 2034 Length Single Hose
Mfr # H620780
Zoro # G506990710
product price: $26.55
/eaKey Features
Gasket Or Seal Included
Yes
Hose Material
EPDM Rubber
Overall Length
20.75 in
End 1 Fitting Material
Treated Steel
Outer Sleeve Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H620780
Zoro #
G506990710
UPC #
82702638804
Country of Origin
China
Dimensions
Overall Length
20.75 in
End 1 Thread Size
10 mm
End 2 Fitting Inside Diameter
M12 X 1.0
Axis 1 Length
19.88 in
Details
Gasket Or Seal Included
Yes
Hose Material
EPDM Rubber
End 1 Fitting Material
Treated Steel
Outer Sleeve Material
Rubber
Item
Brake Hose
Bracket Included
Yes
DOT Approved
Yes
End 2 Fitting Material
Treated Steel
Bracket Material
Stamped Steel
End 2 Fitting Type
Female
Describe Type
Flexible Hose
Color
Black
End 1 Fitting Type
Banjo
Jacket Included
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.