Zoro Homepage

OE Replacement 2150 Segment 1 Length 2150 Segment 1 Overall Length Single Hose

  • Mfr # H38576

  • Zoro # G306990651


product price: $29.35
/ea

Key Features

End 1 Thread Size
3/8, 3/8
End 2 Fitting Material
Treated Steel
End 2 Fitting Inside Diameter
3/8 in-24
End 1 Fitting Type
Junction
Hose Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H38576
Zoro #
G306990651
UPC #
82702371886
Country of Origin
China

Dimensions

End 1 Thread Size
3/8, 3/8
End 2 Fitting Inside Diameter
3/8 in-24
Axis 1 Length
21.5 in
Overall Length
21.5 in

Details

End 2 Fitting Material
Treated Steel
End 1 Fitting Type
Junction
Hose Material
EPDM Rubber
Packaging Type
Box
Color
Black
Outer Sleeve Material
Rubber
Item
Flexible Hose
Includes
1 Brake Hose
End 1 Fitting Material
Treated Steel
End 2 Fitting Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.