
OE Replacement 254 Millimeter Diameter Black Steel Rubber NonGreaseable With Bracket
Mfr # 928-550
Zoro # G007040334
product price: $28.89
/eaKey Features
Includes
2 Bushings, 2 Brackets
Bushing Quantity
2
Assembled Length
90 mm
Outside Diameter
47 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
928-550
Zoro #
G007040334
UPC #
889245198235
Country of Origin
China
Dimensions
Assembled Length
90 mm
Outside Diameter
47 mm
Width
31.5 mm
Inside Diameter
25 mm
Details
Includes
2 Bushings, 2 Brackets
Bushing Quantity
2
Material
Steel
Grade Type
Standard Replacement
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.