Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Replacement 2625 Segment 1 Length 2700 Segment 1 Overall Length Single Hose

  • Mfr # H620442

  • Zoro # G506990765


product price: $28.45
/ea

Key Features

Axis 1 Length
26.25 in
Hose Material
EPDM Rubber
Outer Sleeve Material
Rubber
End 1 Thread Size
10 mm
End 2 Fitting Inside Diameter
7/16 in-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620442
Zoro #
G506990765
UPC #
82702623619
Country of Origin
Italy

Dimensions

Axis 1 Length
26.25 in
End 1 Thread Size
10 mm
End 2 Fitting Inside Diameter
7/16 in-24
Overall Length
27 in

Details

Hose Material
EPDM Rubber
Outer Sleeve Material
Rubber
Item
Brake Hose
Includes
Gaskets
Color
Black
DOT Approved
Yes
End 1 Fitting Type
Banjo
Bracket Included
Yes
End 2 Fitting Type
Female
Gasket Or Seal Included
Yes
Describe Type
Flexible Hose
End 2 Fitting Material
Treated Steel
Bracket Material
Stamped Steel
End 1 Fitting Material
Treated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.