Zoro Homepage

OE Replacement 2925 Segment 1 Length 3100 Segment 1 Overall Length Single Hose

  • Mfr # H620052

  • Zoro # G006990654


product price: $30.39
/ea

Key Features

Outer Sleeve Material
EPDM
End 1 Thread Size
10 mm
Overall Length
31 in
Color
Noir
Includes
Gaskets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620052
Zoro #
G006990654
UPC #
82702454381
Country of Origin
China

Dimensions

End 1 Thread Size
10 mm
Overall Length
31 in
Axis 1 Length
29.25 in
End 2 Fitting Inside Diameter
7/16 in-24

Details

Outer Sleeve Material
EPDM
Item
Flexible Hose
Color
Noir
Includes
Gaskets
Hose Material
EPDM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.