Zoro Homepage

OE Replacement 2938 Segment 1 Length 3225 Segment 1 Overall Length Single Hose

  • Mfr # H620580

  • Zoro # G706990671


product price: $36.55
/ea

Key Features

Outer Sleeve Material
EPDM
Axis 1 Length
29.38 in
End 1 Thread Size
10 mm
Includes
Gaskets
Hose Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620580
Zoro #
G706990671
UPC #
82702673713
Country of Origin
China

Dimensions

Axis 1 Length
29.38 in
End 1 Thread Size
10 mm
Overall Length
32.25 in
End 2 Fitting Inside Diameter
M12 X 1.0 mm

Details

Outer Sleeve Material
EPDM
Includes
Gaskets
Hose Material
EPDM Rubber
Item
Flexible Hose
Color
Noir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.