Zoro Homepage

OE Replacement 2963 Segment 1 Length 3125 Segment 1 Overall Length Single Hose

  • Mfr # H620051

  • Zoro # G106990622


product price: $30.39
/ea

Key Features

Axis 1 Length
29.63 in
End 1 Thread Size
10 mm
End 2 Fitting Inside Diameter
7/16 in-24
Outer Sleeve Material
EPDM
Hose Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620051
Zoro #
G106990622
UPC #
82702454367
Country of Origin
China

Dimensions

Axis 1 Length
29.63 in
End 1 Thread Size
10 mm
End 2 Fitting Inside Diameter
7/16 in-24
Overall Length
31.25 in

Details

Outer Sleeve Material
EPDM
Hose Material
EPDM
Item
Flexible Hose
Color
Noir
Includes
Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.