
OE Replacement 2963 Segment 1 Length 3263 Segment 1 Overall Length Single Hose
Mfr # H620581
Zoro # G006990708
product price: $35.35
/eaKey Features
Outer Sleeve Material
Rubber
Axis 1 Length
29.63 in
End 1 Thread Size
10 mm
Includes
Gaskets
Hose Material
EPDM Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H620581
Zoro #
G006990708
UPC #
82702673720
Country of Origin
China
Dimensions
Axis 1 Length
29.63 in
End 1 Thread Size
10 mm
Overall Length
32.63 in
End 2 Fitting Inside Diameter
M12 X 1.0
Details
Outer Sleeve Material
Rubber
Includes
Gaskets
Item
Brake Hose
Hose Material
EPDM Rubber
Color
Black
Bracket Included
Yes
Gasket Or Seal Included
Yes
Describe Type
Flexible Hose
Bracket Material
Stamped Steel
End 1 Fitting Type
Banjo
End 1 Fitting Material
Treated Steel
End 2 Fitting Material
Treated Steel
End 2 Fitting Type
Female
DOT Approved
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.