Zoro Homepage

OE Replacement 4409 Length Inline Barrel End Type Ball End Type Cable Only

  • Mfr # C92922

  • Zoro # G106990783


product price: $14.95
/ea

Key Features

Conduit Length
27.6 in
Outer Sleeve Material
Rubber
Includes
1 Brake Cable
Housing Color
Black
Conduit Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C92922
Zoro #
G106990783
UPC #
82702334812
Country of Origin
China

Dimensions

Conduit Length
27.6 in

Details

Outer Sleeve Material
Rubber
Includes
1 Brake Cable
Housing Color
Black
Conduit Included
Yes
Universal Or Specific Fit
Specific
Item
Brake Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.