Zoro Homepage

OE Replacement For Ford Models 098 Length Black Plastic Pack Of 2

  • Mfr # 963-022D

  • Zoro # G607040246


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Key Features

Center Groove Diameter
0.19 in
Overall Length
0.91 in
Color
Noir
Shaft Diameter
0.19 in
Head Diameter
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-022D
Zoro #
G607040246
UPC #
885484966406
Country of Origin
Taiwan, Province of China

Dimensions

Center Groove Diameter
0.19 in
Overall Length
0.91 in
Shaft Diameter
0.19 in
Head Diameter
0.98 in
Outside Diameter
0.98 in

Details

Color
Noir
Material
Plastic
Includes
2 Retainers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.