
OE Replacement For General Motors Black 147 Length Plastic Pack Of 3
Mfr # 961-353
Zoro # G107040401
product price: $3.75
/eaSold in multiples of 2 for $7.50
Key Features
Head Diameter
0.76 in
Universal Or Specific Fit
Universal
Shape
Cylinder
Fastener Hole Size
0.32 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
961-353
Zoro #
G107040401
UPC #
37495755139
Country of Origin
Taiwan, Province of China
Dimensions
Head Diameter
0.76 in
Fastener Hole Size
0.32 in
Length
1.47 in
Outer Diameter
0.76 in
Shaft Diameter
0.32 in
Mount Diameter
0.32 in
Details
Universal Or Specific Fit
Universal
Shape
Cylinder
Item
3 Hood Insulation Retainers
Color
Black
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.