
OE Replacement For General Motors Models 34 Length Plastic Pack Of 3
Mfr # 963-040D
Zoro # G407040415
product price: $3.79
/eaSold in multiples of 2 for $7.58
Key Features
Outside Diameter
0.88 in
Includes
3 Retainers
Head Diameter
0.87 in
Shaft Diameter
0.25 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
963-040D
Zoro #
G407040415
UPC #
885484917996
Country of Origin
Taiwan, Province of China
Dimensions
Outside Diameter
0.88 in
Head Diameter
0.87 in
Shaft Diameter
0.25 in
Overall Length
0.75 in
Fastener Hole Size (in)
0.25 in
Fastener Head Diameter (In)
0.88 in
Length
1.1 in
Details
Includes
3 Retainers
Color
White
Fastener Type
Interior Panel Retainer
Item
3 Retainers
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.