Zoro Homepage

OE Replacement For General Motors Push Rivet 071 And 055 Diameter Plastic Pack Of 6

  • Mfr # 961-045D

  • Zoro # G107040425


product price: $3.55
/ea
Sold in multiples of 2 for $7.10

Key Features

Case Material
Plastic
Head Diameter
0.75 in, 0.5 in
Minimum Outside Diameter
0.3 in, 0.3 in
Minimum Length
1 in, 0.5 in
Maximum Length
1.5 in, 0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961-045D
Zoro #
G107040425
UPC #
885484959224
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
0.75 in, 0.5 in
Minimum Outside Diameter
0.3 in, 0.3 in
Minimum Length
1 in, 0.5 in
Maximum Length
1.5 in, 0.77 in
Rivet Diameter
0.71 in, 0.55 in
Maximum Outside Diameter
0.35 in, 0.4 in
Drill Number/Hole Size
0.25 in
Case Thickness
1.14 in
Rivet Length (In)
1.5 in, 0.77 in

Details

Case Material
Plastic
Item
6 1/4 in Screw Rivets
Color/Finish
Orange
Case Color
Orange
Rivet Type
Screw Rivets
Rivet Material
Plastic
Head Type
Screw
Mandrel Material
Plastic
Fitting Material
Plastic
Bin Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.