
OE Replacement For General Motors Push Rivet 1 Length Plastic Pack Of 6
Mfr # 961-050D
Zoro # G707040443
product price: $3.55
/eaSold in multiples of 2 for $7.10
Key Features
Head Diameter
0.37 in
Includes
6 Screw Rivet
Drill Number/Hole Size
0.25 in
Case Thickness
1.06 in
Head Type
Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
961-050D
Zoro #
G707040443
UPC #
885484959057
Country of Origin
Taiwan, Province of China
Dimensions
Head Diameter
0.37 in
Drill Number/Hole Size
0.25 in
Case Thickness
1.06 in
Minimum Length
1 in
Maximum Length
1.36 in
Rivet Length (In)
1 in
Minimum Outside Diameter
0.26 in
Rivet Diameter
0.69 in
Maximum Outside Diameter
0.68 in
Details
Includes
6 Screw Rivet
Head Type
Screw
Mandrel Material
Plastic
Fitting Material
Plastic
Rivet Type
Button Head
Bin Quantity
1
Item
6 Screw Rivet
Case Color
Black
Case Material
Plastic
Rivet Material
Nylon
Color/Finish
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.