Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Replacement For GM Models 068 Length Plastic Pack Of 2

  • Mfr # 963-003D

  • Zoro # G407040408


product price: $3.69
/ea
Sold in multiples of 2 for $7.38

Key Features

Fastener Head Diameter (In)
0.42 in
Outside Diameter
7/16 in
Overall Length
11/16 in
Material
Nylon
Fastener Hole Size (in)
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-003D
Zoro #
G407040408
UPC #
885484956667
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Head Diameter (In)
0.42 in
Outside Diameter
7/16 in
Overall Length
11/16 in
Fastener Hole Size (in)
0.12 in
Head Diameter
7/16 in
Length
0.68 in
Shaft Diameter
5/32 in

Details

Item
2 Push Retainers
Material
Nylon
Color
Black
Fastener Type
Panel Push Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.