Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Replacement For GM Models Black Plastic Pack Of 2

  • Mfr # 963-209D

  • Zoro # G007040365


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Shaft Diameter
0.31 in
Includes
2 Rivets
Color
Black
Inside Diameter
0.18 in
Length
0.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-209D
Zoro #
G007040365
UPC #
885484949164
Country of Origin
Taiwan, Province of China

Dimensions

Shaft Diameter
0.31 in
Inside Diameter
0.18 in
Length
0.96 in
Face Diameter
0.625 in
Fastener Hole Size (in)
0.41 in
Width
0.75 in

Details

Includes
2 Rivets
Color
Black
Grade Type
Standard Replacement
Fastener Type
Push Rivet
Universal Or Specific Fit
Universal
Material
Plastic
Item
2 Push Rivets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.