
OE Replacement For Honda Models Black Plastic 055 Length Pack Of 2
Mfr # 963-572D
Zoro # G007040259
product price: $3.75
/eaSold in multiples of 2 for $7.50
Key Features
Grade Type
Standard Replacement
Fastener Type
Bumper Grommets
Face Diameter
0.79 in
Fastener Hole Size (in)
0.33 in
Universal Or Specific Fit
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
963-572D
Zoro #
G007040259
UPC #
885484963818
Country of Origin
Taiwan, Province of China
Dimensions
Face Diameter
0.79 in
Fastener Hole Size (in)
0.33 in
Width
0.79 in
Shaft Diameter
8.38 mm
Inside Diameter
0.33 in
Head Diameter
20 mm
Overall Length
13.97 mm
Length
0.55 in
Details
Grade Type
Standard Replacement
Fastener Type
Bumper Grommets
Universal Or Specific Fit
Universal
Color
Black
Item
2 Grommets
Material
Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.