Zoro Homepage

OE Replacement For Hyundai Bumper Clip White Plastic Clamshell Package Pack Of 3

  • Mfr # 961-309D

  • Zoro # G707040269


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Head Diameter
7 mm
Shaft Diameter
0.28 in
Includes
3 Clips
Outside Diameter
11.5 mm
Overall Length
13.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961-309D
Zoro #
G707040269
UPC #
885484945180
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
7 mm
Shaft Diameter
0.28 in
Outside Diameter
11.5 mm
Overall Length
13.5 mm
Width
0.46 in
Face Diameter
0.28 in
Length
0.54 in
Inside Diameter
0.18 in
Fastener Hole Size (in)
0.18 in

Details

Includes
3 Clips
Color
White
Fastener Type
Bumper Clips
Universal Or Specific Fit
Universal
Material
Nylon
Grade Type
Standard Replacement
Item
3 Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.