
OE Replacement For Mazda Bumper Clip Gray Nylon Clamshell Package Pack Of 2
Mfr # 961-301D
Zoro # G407040347
product price: $3.79
/eaSold in multiples of 2 for $7.58
Key Features
Shape
Rectangular
Open End Design
Yes
Universal Or Specific Fit
Universal
SAE Size
0.35 in
Metric Or SAE
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
961-301D
Zoro #
G407040347
UPC #
885484920439
Country of Origin
Taiwan, Province of China
Dimensions
SAE Size
0.35 in
Length
0.87 in
Width
0.45 in
Fastener Hole Size (in)
0.15 in
Inside Diameter
0.15 in
Callout Size
0.79 x 0.87 x 0.23 in
Details
Shape
Rectangular
Open End Design
Yes
Universal Or Specific Fit
Universal
Metric Or SAE
SAE
Item
2 Nuts
Material
Nylon
Thread Direction
Clockwise (Right)
Grade Type
Standard Replacement
Fastener Type
Bumper Clips
Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.