Zoro Homepage

OE Replacement For Mitsubishi Models Black Plastic 064 Length Pack Of 2

  • Mfr # 963-638D

  • Zoro # G607040321


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Includes
2 Retainers
Head Diameter
10.66 mm
Overall Length
16.25 mm
Color
Noir
Shaft Diameter
5.84 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-638D
Zoro #
G607040321
UPC #
885484919754
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
10.66 mm
Overall Length
16.25 mm
Shaft Diameter
5.84 mm

Details

Includes
2 Retainers
Color
Noir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.