Zoro Homepage

OE Replacement For Mitsubishi Models Black Plastic 093 Length Pack Of 2

  • Mfr # 963-558D

  • Zoro # G307040355


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Packaging Type
Clamshell
Head Diameter
12.7 mm
Length
0.93 in
Material
Nylon
Grade Type
Standard Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-558D
Zoro #
G307040355
UPC #
885484919914
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
12.7 mm
Length
0.93 in
Fastener Hole Size (in)
0.34 in
Shaft Diameter
8.63 mm
Face Diameter
0.5 in
Overall Length
26.62 mm
Width
0.69 in

Details

Packaging Type
Clamshell
Material
Nylon
Grade Type
Standard Replacement
Color
Black
Universal Or Specific Fit
Universal
Fastener Type
Bumper Push Rivets
Includes
2 Retainers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.