Zoro Homepage

OE Replacement For Nissan And General Motors Push Rivet 07 Outside Diameter

  • Mfr # 961-036D

  • Zoro # G007040389


product price: $3.29
/ea
Sold in multiples of 2 for $6.58

Key Features

Color
Black
Fastener Hole Size (in)
0.27 in
Material
Plastic
Fastener Type
Push Rivets
Fastener Head Diameter (In)
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961-036D
Zoro #
G007040389
UPC #
885484921887
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Hole Size (in)
0.27 in
Fastener Head Diameter (In)
0.47 in
Shaft Diameter
0.27 in
Outside Diameter
0.7 in
Fastener Length (In)
0.49 in

Details

Color
Black
Item
2 Push Rivets
Material
Plastic
Fastener Type
Push Rivets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.