Zoro Homepage

OE Replacement For Nissan Models 074 Length Pack Of 2

  • Mfr # 963-240D

  • Zoro # G807040343


product price: $3.95
/ea
Sold in multiples of 2 for $7.90

Key Features

Shaft Diameter
0.2 in
Head Diameter
4.8 mm
Includes
2 Retainers
Overall Length
17.78 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-240D
Zoro #
G807040343
UPC #
885484964051
Country of Origin
Taiwan, Province of China

Dimensions

Shaft Diameter
0.2 in
Head Diameter
4.8 mm
Overall Length
17.78 mm
Width
0.2 in
Length
0.74 in
Face Diameter
0.44 in
Fastener Hole Size (in)
0.2 in

Details

Includes
2 Retainers
Color
Black
Universal Or Specific Fit
Universal
Fastener Type
Bumper Retainer
Item
2 Retainers
Material
Nylon
Grade Type
Standard Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.