Zoro Homepage

OE Replacement For Nissan Models 34 Length Black Plastic Pack Of 4

  • Mfr # 963-082D

  • Zoro # G407040392


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Key Features

Fastener Hole Size
0.36 in
Shaft Diameter
0.36 in
Color
Black
Material
Plastic
Face Diameter
0.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-082D
Zoro #
G407040392
UPC #
885484965928
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Hole Size
0.36 in
Shaft Diameter
0.36 in
Face Diameter
0.77 in
Length
0.75 in
Hole Diameter
0.36 in

Details

Item
4 Retainers
Color
Black
Material
Plastic
Universal Or Specific Fit
Universal
Fastener Type
Door Panel Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.