Zoro Homepage

OE Replacement For Subaru Models Black Plastic 098 Length Pack Of 2

  • Mfr # 963-637D

  • Zoro # G607040383


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Color
Noir
Overall Length
24.89 mm
Shaft Diameter
7.87 mm
Includes
2 Retainers
Head Diameter
9.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-637D
Zoro #
G607040383
UPC #
885484964532
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24.89 mm
Shaft Diameter
7.87 mm
Head Diameter
9.65 mm

Details

Color
Noir
Includes
2 Retainers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.