
Oil Ball Tube Tool
Mfr # 904-293T
Zoro # G614692926
product price: $60.79
/eaKey Features
Material
Metal
Overall Width (in)
26.6 in
Overall Height (in)
23 in
Length
38.1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-293T
Zoro #
G614692926
UPC #
37495236195
Country of Origin
Unknown
Dimensions
Overall Width (in)
26.6 in
Overall Height (in)
23 in
Length
38.1 in
Details
Material
Metal
Item
Oil Ball Tube Tool
Color
Black
Description
Easy to use;Manufactured from high-quality materials;High Pressure Ball Tubes also available, sold separately;Additional engine components for Diesel vehicles, sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.