Zoro Homepage

Oil Cooler

  • Mfr # 918-401

  • Zoro # G312443639


original price: $555.99
9% off
new price: $500.99
/ea
Free Shipping & Returns

Key Features

Packaging Type
Box
Inlet Outside Diameter
0.82 in
Diameter
0.67 in
Strap Width
3.4 in
Outlet Outside Diameter
0.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918-401
Zoro #
G312443639
UPC #
19495387138
Country of Origin
Unknown

Dimensions

Inlet Outside Diameter
0.82 in
Diameter
0.67 in
Strap Width
3.4 in
Outlet Outside Diameter
0.82 in
Thickness
1.75 in
Core Tube Width
0.75 in
Base Height
1.75 in
Depth
3.27 in

Details

Packaging Type
Box
Inlet Fitting Type
Male
Core Row Quantity
14
Outlet Fitting Type
Male
Cable Material
Stainless Steel
Item Grade
Standard Replacement
Finish
Painted
Includes
1 Engine Oil Cooler, 4 Bolts, 2 Gaskets, 1 Mounting Stud
Color
Silver

Description

Direct replacement - this engine oil cooler is designed to match the fit and function of an original equipment cooler on specified vehicles;Ideal solution - engineered to help maintain proper engine oil temperature when an original cooler has failed from heat, corrosion or damage;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.