
Oil Cooler
Mfr # 918-436
Zoro # G912443329
original price: $108.99
9% off
new price: $98.15
/ea
Free Shipping & Returns
Key Features
Strap Width
3.54 in
Color
Metallic Gray
Width
90 mm
Outlet Diameter
13.35 mm
Item Grade
Standard Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
918-436
Zoro #
G912443329
UPC #
889245069153
Country of Origin
Unknown
Dimensions
Strap Width
3.54 in
Width
90 mm
Outlet Diameter
13.35 mm
Inlet Outside Diameter
15.35 mm
Diameter
25.25 mm
Base Height
100 mm
Outlet Outside Diameter
15.35 mm
Length
125 mm
Core Tube Width
15.35 mm
Thickness
18 mm
Depth
66 mm
Inlet Diameter
15.35 mm
Details
Color
Metallic Gray
Item Grade
Standard Replacement
Outlet Fitting Type
Female
Core Row Quantity
20
Finish
Natural
Inlet Fitting Type
Male
Includes
1 Engine Oil Cooler
Packaging Type
Box
Cable Material
Aluminum
Core Material
Aluminum
Description
Direct replacement - this engine oil cooler is designed to match the fit and function of an original equipment cooler on specified vehicles;Ideal solution - engineered to help maintain proper engine oil temperature when an original cooler has failed from heat, corrosion or damage;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.