Zoro Homepage

Oil Cooler

  • Mfr # 918-490

  • Zoro # G312443370


original price: $78.55
10% off
new price: $70.69
/ea

Key Features

Inlet Outside Diameter
0.75 in
Outlet Outside Diameter
0.75 in
Packaging Type
Box
Includes
1 Engine Oil Cooler
Core Tube Width
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918-490
Zoro #
G312443370
UPC #
194883155534
Country of Origin
Unknown

Dimensions

Inlet Outside Diameter
0.75 in
Outlet Outside Diameter
0.75 in
Core Tube Width
0.125 in
Outlet Diameter
0.75 in
Base Height
2
Thickness
2 in
Length
5.36 in
Inlet Diameter
0.75 in
Diameter
1 in
Width
6 in
Depth
2 in

Details

Packaging Type
Box
Includes
1 Engine Oil Cooler
Inlet Fitting Type
Male
Finish
Natural
Core Row Quantity
12
Outlet Fitting Type
Male
Item Grade
Standard
Core Material
Aluminum
Color
Metallic Gray

Description

Direct replacement - this engine oil cooler is designed to match the fit and function of an original equipment cooler on specified vehicles;Ideal solution - engineered to help maintain proper engine oil temperature when an original cooler has failed from heat, corrosion or damage;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.