
Oil Cooler
Mfr # 918-625
Zoro # G012444561
product price: $69.65
/eaKey Features
Item Grade
Standard
Outlet Fitting Type
Female
Outlet Outside Diameter
0.80 in
Includes
1 Engine Oil Cooler
Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
918-625
Zoro #
G012444561
UPC #
194883174290
Country of Origin
Unknown
Dimensions
Outlet Outside Diameter
0.80 in
Base Height
2
Inlet Outside Diameter
0.80 in
Depth
2 in
Diameter
0.75 in
Length
5.5 in
Inlet Diameter
0.75 in
Thickness
4 in
Core Tube Width
0.75 in
Width
4 in
Outlet Diameter
0.75 in
Details
Item Grade
Standard
Outlet Fitting Type
Female
Includes
1 Engine Oil Cooler
Finish
Natural
Inlet Fitting Type
Female
Color
Metallic Gray
Core Material
Aluminum
Core Row Quantity
11
Item
Engine Oil Cooler
Description
Direct replacement - this engine oil cooler is designed to match the fit and function of an original equipment cooler on specified vehicles;Ideal solution - engineered to help maintain proper engine oil temperature when an original cooler has failed from heat, corrosion or damage;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.