Zoro Homepage

Oil Cooler

  • Mfr # 918-628

  • Zoro # G912444517


original price: $171.99
9% off
new price: $154.99
/ea
Free Shipping & Returns

Key Features

Cable Material
Aluminum
Thickness
2 in
Packaging Type
Box
Outlet Diameter
0.122 in
Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918-628
Zoro #
G912444517
UPC #
194883188471
Country of Origin
Unknown

Dimensions

Thickness
2 in
Outlet Diameter
0.122 in
Diameter
5 in
Inlet Diameter
0.122 in
Base Height
2 in
Outlet Outside Diameter
0.122 in
Inlet Outside Diameter
0.122 in
Strap Width
5 in
Width
5 in
Depth
2
Length
5 in

Details

Cable Material
Aluminum
Packaging Type
Box
Core Material
Aluminum
Inlet Fitting Type
Female
Item Grade
Standard
Outlet Fitting Type
Female
Core Row Quantity
16
Includes
1 Engine Oil Cooler
Finish
Natural
Color
Metallic Gray

Description

Direct replacement - this engine oil cooler is designed to match the fit and function of an original equipment cooler on specified vehicles;Ideal solution - engineered to help maintain proper engine oil temperature when an original cooler has failed from heat, corrosion or damage;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.