Zoro Homepage

Oil Cooler Line, 625-102

  • Mfr # 625-102

  • Zoro # G8312806


product price: $70.15
/ea

Key Features

Material
Metal; Rubber
Color
Natural
Length
41 in
End Type
Block Connector x Block Connector
Vehicle Fit
Chevrolet 1994-88, GMC 1994-88, Oldsmobile 1994-91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-102
Zoro #
G8312806
UPC #
19495034117
Country of Origin
Unknown

Dimensions

Length
41 in

Details

Material
Metal; Rubber
Color
Natural
Item
Engine Oil Cooler Hose Assembly
End Type
Block Connector x Block Connector
Vehicle Fit
Chevrolet 1994-88, GMC 1994-88, Oldsmobile 1994-91

Description

Oil Cooler Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.