Zoro Homepage

Oil Cooler Line, 625-182

  • Mfr # 625-182

  • Zoro # G8322518


product price: $34.79
/ea

Key Features

Color
Natural
Material
Metal; Rubber
Length
54.8 in
End Type
Male Threads x Quick Disconnect
Vehicle Fit
Chevrolet C1500 1998-96, Chevrolet K1500 1998-96, GMC C1500 1998-96, GMC K1500 1998-96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-182
Zoro #
G8322518
UPC #
19495063070
Country of Origin
Unknown

Dimensions

Length
54.8 in

Details

Color
Natural
Material
Metal; Rubber
End Type
Male Threads x Quick Disconnect
Item
Engine Oil Cooler Hose Assembly
Vehicle Fit
Chevrolet C1500 1998-96, Chevrolet K1500 1998-96, GMC C1500 1998-96, GMC K1500 1998-96

Description

Oil Cooler Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.