Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Cooler Line, 625-522

  • Mfr # 625-522

  • Zoro # G8295412


product price: $46.85
/ea

Key Features

Length
48 in
Material
Metal; Rubber
Color
Natural
Vehicle Fit
Chevrolet 2019-08, GMC 2019-08
Outside dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625-522
Zoro #
G8295412
UPC #
885484663367
Country of Origin
China

Dimensions

Length
48 in
Outside dia.
1/2 in
Inside Dia.
3/8 in

Details

Material
Metal; Rubber
Color
Natural
Vehicle Fit
Chevrolet 2019-08, GMC 2019-08
Operating Temperature
-40 to 329°F
End Type
Block Connector x Male Quick Disconnect
Item
Engine Oil Cooler Hose Assembly

Description

Oil Cooler Line

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.