
Oil Cooler Line
Mfr # 667-522
Zoro # G412440767
original price: $42.65
13% off
new price: $36.75
/eaKey Features
End 1 Fitting Thread Diameter
0.44 in
Includes
1 Coolant Line, 2 Fittings
Material
Steel
Length
6.03 in
Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667-522
Zoro #
G412440767
UPC #
889245622006
Country of Origin
Unknown
Dimensions
End 1 Fitting Thread Diameter
0.44 in
Length
6.03 in
Outside Diameter
0.31 in
Inside Diameter
0.21 in
End 2 Fitting Thread Diameter
0.43 in
Centerline Length
10 in
Details
Includes
1 Coolant Line, 2 Fittings
Material
Steel
Fitting Material
Steel
Fitting Color
Silver
Threaded Fittings
Yes
End 1 Gender
Female
Color
Silver
Shape
Molded Assembly
Inlet Fitting Type
Male
End 1 Fitting Gender
Female
Outlet Fitting Type
Male
End 2 Gender
Female
Grade Type
Standard Replacement
Item
Oil Cooler Line
Description
Direct replacement - this turbocharger coolant line is designed to match the fit and function of the original line on specified vehicles;Ideal solution - this coolant line is a reliable replacement for a leaking or failed original line;Durable construction - made from quality components to ensure reliable performance and long service life;Quality assured - backed by a team of product engineers based in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.