Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Cooler Line Clip, 800-802

  • Mfr # 800-802

  • Zoro # G7809007


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Material
Plastic
Hose Fitting Size
1/2"
Color
White
Number of Pieces in Set
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-802
Zoro #
G7809007
UPC #
19495061038
Country of Origin
Unknown

Dimensions

Hose Fitting Size
1/2"

Details

Item
Oil Cooler Line Retaining Clips
Material
Plastic
Color
White
Number of Pieces in Set
2

Description

Oil Cooler Line Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.