Oil Cooler Line Hose Assembly
Mfr # D18-625522
Zoro # G810871088
product price: $351.99
/ea
Free Shipping & Returns
Key Features
Hose Color
Natural
End 1 Type
Block Connector
Maximum Operating Temperature (°F)
329 Deg. F.
Fitting Material
Rubber
End 2 Type
Male Quick Disconnect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D18-625522
Zoro #
G810871088
UPC #
885484663367
Country of Origin
China
Dimensions
Outside Dia. (In.)
0.5 in
Inside Dia. (In.)
0.375 in
Length
48 in
Details
Hose Color
Natural
End 1 Type
Block Connector
Maximum Operating Temperature (°F)
329 Deg. F.
Fitting Material
Rubber
End 2 Type
Male Quick Disconnect
Minimum Operating Temperature (°F)
-40 Deg. F.
Includes
Oil Cooler Line
Minimum Operating Temperature (°F)
-40 Deg. F.
Maximum Operating Temperature (°F)
329 Deg. F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.