Zoro Homepage

Oil Drain Plg Gasket, 095-147

  • Mfr # 095-147

  • Zoro # G8237127


product price: $11.35
/ea

Key Features

Material
Aluminum
Thickness
1.41 mm
Inside Dia.
0.556 in
Fits Thread Dia.
M14
Outside Dia.
0.788 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
095-147
Zoro #
G8237127
UPC #
19495069713
Country of Origin
China

Dimensions

Thickness
1.41 mm
Inside Dia.
0.556 in
Fits Thread Dia.
M14
Outside Dia.
0.788 in

Details

Material
Aluminum
Item
Oil Drain Plug Gasket

Description

Oil Drain Plg Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.