Zoro Homepage

Oil Drain Plg Gasket, 097-020

  • Mfr # 097-020

  • Zoro # G8305508


product price: $27.75
/ea

Key Features

Material
Fiber
Thickness
2.36 mm
Fits Thread Dia.
1 in; M25
Vehicle Fit
Toyota 1981-68
Outside Dia.
1.365 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097-020
Zoro #
G8305508
UPC #
19495097204
Country of Origin
United States

Dimensions

Thickness
2.36 mm
Fits Thread Dia.
1 in; M25
Outside Dia.
1.365 in
Inside Dia.
0.995 in

Details

Material
Fiber
Vehicle Fit
Toyota 1981-68
Item
Oil Drain Plug Gasket

Description

Oil Drain Plg Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.