Zoro Homepage

Oil Drain Plg Gasket, 097-135

  • Mfr # 097-135

  • Zoro # G8268523


original price: $34.35
6% off
new price: $32.29
/ea

Key Features

Thickness
1.35 mm
Material
Copper
Outside Dia.
0.79 in
Fits Thread Dia.
M14, 9/16 in
Inside Dia.
0.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097-135
Zoro #
G8268523
UPC #
19495031581
Country of Origin
China

Dimensions

Thickness
1.35 mm
Outside Dia.
0.79 in
Fits Thread Dia.
M14, 9/16 in
Inside Dia.
0.56 in

Details

Material
Copper
Item
Oil Drain Plug Gasket

Description

Oil Drain Plg Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.