Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Drain Plg Gasket, 097-146

  • Mfr # 097-146

  • Zoro # G8215795


original price: $26.09
8% off
new price: $23.99
/ea

Key Features

Material
Rubber
Thickness
2.67 mm
Fits Thread Dia.
M14
Outside Dia.
0.763 in
Inside Dia.
0.502 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097-146
Zoro #
G8215795
UPC #
19495216605
Country of Origin
China

Dimensions

Thickness
2.67 mm
Fits Thread Dia.
M14
Outside Dia.
0.763 in
Inside Dia.
0.502 in

Details

Material
Rubber
Item
Oil Drain Plug Gasket
Vehicle Fit
Ford 2023-97, Lincoln 2019-98, Mercury 2011-98

Description

Oil Drain Plg Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.