Zoro Homepage

Oil Drain Plg Gasket, 66451

  • Mfr # 66451

  • Zoro # G8323062


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Material
Rubber
Thickness
0.102 in
Vehicle Fit
AM General 2000-92, Ford Motor Company 2011-09, General Motors 2023-75, Isuzu 2008-91, Saab 2011-03
Outside Dia.
0.811 in
Fits Thread Dia.
M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66451
Zoro #
G8323062
UPC #
37495664516
Country of Origin
Unknown

Dimensions

Thickness
0.102 in
Outside Dia.
0.811 in
Fits Thread Dia.
M12
Inside Dia.
0.448 in

Details

Material
Rubber
Vehicle Fit
AM General 2000-92, Ford Motor Company 2011-09, General Motors 2023-75, Isuzu 2008-91, Saab 2011-03
Item
Oil Drain Plug Gasket

Description

Oil Drain Plg Gasket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.