Zoro Homepage

Oil Drain Plug, 090-040

  • Mfr # 090-040

  • Zoro # G8299244


original price: $16.25
9% off
new price: $14.65
/ea

Key Features

Material
Steel
Includes
Gasket
Color
Silver
Length
12.7 mm
Thread Dia.
M20-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090-040
Zoro #
G8299244
UPC #
19495090403
Country of Origin
China

Dimensions

Length
12.7 mm
Thread Dia.
M20-1.50
Head Size
17 mm

Details

Material
Steel
Includes
Gasket
Color
Silver
Type
Standard
System of Measurement
Metric
Bolt Grade
5.8
Thread Type
Fine
Drain Method
Conventional
Item
Oil Drain Plug
Number of Socket Points
6
Drive Type
Hex

Description

Oil Drain Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.